Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 3.0 - 18 / 15-65
Mfr # H621-018
Zoro # G0804291
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H621-018
- Zoro # G0804291
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 1-3/8" |
Height | 1 3/4 in |
Connection Size (In.) | 1 MNPT |
Height (In.) | 1-3/4 |
Length (In.) | 5-1/4" |
Width | 1 3/8 in |
Length | 5 1/4 in |
Overall Height | 1.4 in |
Overall Length | 5.3 in |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-BV)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- STENNER Motor Shaft W/gear-adj. (MP6Q00D)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H761A-020)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H700A-005)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- Hedland Flowmeters