Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 3-30 / 10-115
Mfr # H713A-030
Zoro # G1292243
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Water-Based Fluids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H713A-030
- Zoro # G1292243
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 7-3/16" |
Width (In.) | 2-1/2" |
Height | 2 7/8 in |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Connection Size (In.) | 3/4 FNPT |
Length | 7 3/16 in |
Overall Height | 2.9 in |
Overall Length | 7.2 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE PUMP WELL 3/4HP #SWS75 (SWS75)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP601914G)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- HEDLAND Reed Switch, Reed Switch Form-C (H526-008)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H629-018-R)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 (H271A-020)
- Hedland Flowmeters