Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 2.0 - 20 / 10-76
Mfr # H761A-020
Zoro # G0886636
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Petroleum Fluids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H761A-020
- Zoro # G0886636
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 2-1/2" |
Width | 2 1/2 in |
Height | 2 7/8 in |
Connection Size (In.) | 1 FNPT |
Length | 7 3/16 in |
Length (In.) | 7-3/16" |
Height (In.) | 2-7/8 |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- ZOELLER 115V 15 Amp Piggyback Float Switch (10-0032)
- ARMSTRONG PUMPS Hot Water Circulator Pump, 1/9 hp, 115V, 1 Phase, Union Connection (110223-310)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H761A-030)
- HEDLAND Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2 (H271A-005)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H705B-030)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- Hedland Flowmeters