Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 2.0 - 20 / 10-76
Mfr # H755B-020
Zoro # G2203336
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H755B-020
- Zoro # G2203336
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 7-3/16" |
Length | 7 3/16 in |
Height | 2 7/8 in |
Connection Size (In.) | 1 FNPT |
Width (In.) | 2-1/2" |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Overall Height | 2.9 in |
Overall Length | 7.2 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Ctrl Hndl Non-Metered, 635392 (635392)
- DANNER Pro3000 Filter & Falls w/ 16" Spillway. Includes Debris Filter. (2482)
- DWYER INSTRUMENTS 5-50 Flowmeter (RMA-32-SSV)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X10XQ9GMA)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H761A-020)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6)
- Hedland Flowmeters