Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 2.0 - 20 / 10-76
Mfr # H701A-020
Zoro # G3254763
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Petroleum Fluids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H701A-020
- Zoro # G3254763
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Height (In.) | 2-7/8 |
Width | 2 1/2 in |
Height | 2 7/8 in |
Length (In.) | 7-3/16" |
Connection Size (In.) | 3/4 FNPT |
Width (In.) | 2-1/2" |
Length | 7 3/16 in |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Pump Seal Shaft 1.250 (PS-185V-CMS)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-322)
- DAYTON NO Mechanical Float Switch 115VAC (3BY83)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-604-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- FLOWLINE Noncontact Ultrasonic Level Sensor, 3.9"W (LR10-0010)
- Hedland Flowmeters