Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 2-20 / 10-76
Mfr # H713A-020
Zoro # G2982594
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Water-Based Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H713A-020
- Zoro # G2982594
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width | 2 1/2 in |
Height | 2 7/8 in |
Length (In.) | 7-3/16" |
Length | 7 3/16 in |
Connection Size (In.) | 3/4 FNPT |
Height (In.) | 2-7/8 |
Width (In.) | 2-1/2" |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 5 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22251)
- FLOTEC Flotec Fp0F360Ac-Pump, Utility, 115 Vac (FP0F360AC-09)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H801A-050)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- Hedland Flowmeters