Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 10 - 75 / 40-280
Mfr # H801A-075
Zoro # G0554696
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1 1/4 in
- Flow Material Petroleum Fluids
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H801A-075
- Zoro # G0554696
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Width | 4 3/8 in |
Height | 4 11/16 in |
Length (In.) | 12-3/16" |
Height (In.) | 4-11/16 |
Width (In.) | 4-3/8" |
Length | 12 3/16 in |
Connection Size (In.) | 1-1/4 FNPT |
Overall Width | 4.1 in |
Overall Height | 4.7 in |
Overall Length | 12.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL P107 Impeller Shaft Seal For Ltp/Lts (640087)
- ARO Ball, Nitrile (93100-2)
- APACHE Fuel Swivel, 1" MPT x 1" FPT (99000234)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC64BA-VTC1-XXX)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H629-010-R)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- Hedland Flowmeters