Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 10 - 75 / 40-280
Mfr # H800A-075
Zoro # G3281966
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 1/4 in
- Flow Material Petroleum Fluids
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H800A-075
- Zoro # G3281966
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Connection Size (In.) | SAE 20 |
Width | 4 3/8 in |
Width (In.) | 4-3/8" |
Length (In.) | 12-3/16" |
Length | 12 3/16 in |
Height (In.) | 4-11/16 |
Height | 4 11/16 in |
Overall Height | 4.7 in |
Overall Width | 4.1 in |
Overall Length | 12.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HARC)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4LE15)
- STENNER Quickpro Pump Head Cover, PK4 (QP100-4)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-610-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, 1-1/2 FNPT, 7-75 GPM (H615-075-R)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Scfh Air (RMB-50)
- Hedland Flowmeters