Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26
Mfr # H625-007
Zoro # G2619495
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PSU
- For Pipe Size 3/4 in
- Flow Material Other Liquids, Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-007
- Zoro # G2619495
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width (In.) | 1-1/2" |
Width | 1 1/2 in |
Length | 8 1/4 in |
Length (In.) | 8-1/4" |
Height | 1 1/2 in |
Connection Size (In.) | 3/4 MNPT |
Height (In.) | 1-1/2 |
Overall Height | 1.4 in |
Overall Length | 8.3 in |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Gasket Set, For 4RC93, 4RC94 (118373)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- SPRINGER PARTS Repair Kit ; Replaces ARO 637445-TT (SP-637445-TT)
- ARMSTRONG PUMPS Impeller, 3-3/8" (816322-111)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- HEDLAND Flowmeter, GPM/LPM 2-20 / 10-76 (H713A-020)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- Hedland Flowmeters