Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26
Mfr # H621-007
Zoro # G2735765
original price:
$106.99
10% off
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H621-007
- Zoro # G2735765
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 3/8 in |
Length | 5 1/4 in |
Width (In.) | 1-3/8" |
Length (In.) | 5-1/4" |
Height | 1 3/4 in |
Height (In.) | 1-3/4 |
Connection Size (In.) | 1 MNPT |
Overall Length | 5.3 in |
Overall Height | 1.4 in |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208 to 230/460, 3 Phase, Flange Connection (179310LF)
- ZORO SELECT Plunger (1780070)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 35 GPM (6PY55)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H800A-100)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM (H201A-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- HEDLAND Flowmeter, 2 FNPT, 7-75 GPM (H617-075-R)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 225 Lpm Air (RMA-22-SSV)
- Hedland Flowmeters