Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 16 / 5-60
Mfr # H625-016
Zoro # G2956913
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Other Liquids, Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-016
- Zoro # G2956913
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 8-1/4" |
Connection Size (In.) | 3/4 MNPT |
Length | 8 1/4 in |
Height | 1 1/2 in |
Width (In.) | 1-1/2" |
Height (In.) | 1-1/2 |
Width | 1 1/2 in |
Overall Height | 1.4 in |
Overall Width | 1.8 in |
Overall Length | 8.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene/S (666100-2EB-C)
- DAYTON Pump, Effluent, 1/2 HP (4HU71)
- FLOTEC Cast Iron Centrifugal Pump 1-1/2 HP (FP5542-00)
- DAYTON Seal Plate (PP60011G)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-610-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- DWYER INSTRUMENTS Air Flow Meter Scfh 10-100 Scfh Air (RMC-102-SSV)
- Hedland Flowmeters