Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 15 / 4-56
Mfr # H605B-015
Zoro # G1544295
original price:
$476.98
11% off
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Brass
- For Pipe Size 1/2 in
- Flow Material Other Liquids, Water
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H605B-015
- Zoro # G1544295
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Height (In.) | 2-3/8 |
Length (In.) | 6-5/8" |
Width | 2 1/16 in |
Width (In.) | 2-1/16" |
Height | 2 3/8 in |
Length | 6 5/8 in |
Overall Width | 2.1 in |
Overall Height | 2.4 in |
Overall Length | 6.6 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Line Po (WD3-LP-D2)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- HEDLAND Flowmeter, GPM/LPM 3-30 / 10-115 (H713A-030)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H761A-050)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 2, 100 Gal Out (WNT-A-C-08-100)
- Hedland Flowmeters