Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 10 - 100 / 50-380
Mfr # H800A-100
Zoro # G2060667
original price:
$1,618.64
13% off
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1 1/4 in
- Flow Material Petroleum Fluids
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H800A-100
- Zoro # G2060667
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Height | 4 11/16 in |
Width (In.) | 4-3/8" |
Length (In.) | 12-3/16" |
Width | 4 3/8 in |
Height (In.) | 4-11/16 |
Connection Size (In.) | SAE 20 |
Length | 12 3/16 in |
Overall Height | 4.7 in |
Overall Width | 4.1 in |
Overall Length | 12.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seat Seal Sil Car (SC) DG Seal C216 Series Tri-Clover & Ampco (SP216G-80-1-1-SC)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW84)
- STENNER PUMP COMPANY INC Stenner Pump ST138 Weighted Suction Line Strainer - 0.38 in. (ST138)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- HEDLAND Flowmeter, GPM/LPM 2-20 / 10-76 (H713A-020)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H705B-020)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H624-016)
- Hedland Flowmeters