Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 5-38
Mfr # H701A-010
Zoro # G1422285
original price:
$692.15
26% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H701A-010
- Zoro # G1422285
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Height (In.) | 2-7/8 |
Height | 2 7/8 in |
Length | 7 3/16 in |
Width (In.) | 2-1/2" |
Width | 2 1/2 in |
Connection Size (In.) | 3/4 FNPT |
Length (In.) | 7-3/16" |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 3/10 HP Sump Pump (57-0071)
- STENNER Gear Case Service Kit (GSK85F)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120A-FT75)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- DWYER VISI-FLOAT 0-100CC/MIN 1/8IN NPT VARIABLE AREA FLOW METER (VFA-33-SSV)
- Hedland Flowmeters