Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 4-35
Mfr # H625-110
Zoro # G1139302
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Petroleum Fluids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H625-110
- Zoro # G1139302
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width (In.) | 1-1/2" |
Width | 1 1/2 in |
Length (In.) | 8-1/4" |
Length | 8 1/4 in |
Height (In.) | 1-1/2 |
Connection Size (In.) | 3/4 MNPT |
Height | 1 1/2 in |
Overall Length | 8.3 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Oils, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523375)
- FILL-RITE Shaft Seal Kit (KIT320SL)
- BELL & GOSSETT Coupler, Pump (118723)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-004)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- Hedland Flowmeters