Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 4-35
Mfr # H625-010
Zoro # G1774281
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Other Liquids, Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-010
- Zoro # G1774281
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length | 8 1/4 in |
Width (In.) | 1-1/2" |
Width | 1 1/2 in |
Height (In.) | 1-1/2 |
Length (In.) | 8-1/4" |
Height | 1 1/2 in |
Connection Size (In.) | 3/4 MNPT |
Overall Width | 1.8 in |
Overall Length | 8.3 in |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4HU84)
- ARO Repair Kit, For Use With 3FPR1 (637432-22)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm (FS5-3/4)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- Hedland Flowmeters