Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 4-35
Mfr # H624-010
Zoro # G2226901
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H624-010
- Zoro # G2226901
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Height (In.) | 1-1/2 |
Length | 7 3/4 in |
Length (In.) | 7-3/4" |
Height | 1 1/2 in |
Width (In.) | 1-1/2" |
Width | 1 1/2 in |
Overall Height | 1.4 in |
Overall Length | 7.8 in |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Bushing (98723-2)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-650-R)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- FLOMEC Flowmeter, Nutating Disc, 1 In FNPT Inlet (FM300H/R)
- Hedland Flowmeters