Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 4-35
Mfr # H621-010
Zoro # G2873622
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PSU
- For Pipe Size 1 in
- Flow Material Other Liquids, Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H621-010
- Zoro # G2873622
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 3/8 in |
Length | 5 1/4 in |
Height | 1 3/4 in |
Height (In.) | 1-3/4 |
Connection Size (In.) | 1 MNPT |
Length (In.) | 5-1/4" |
Width (In.) | 1-3/8" |
Overall Length | 5.3 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces GOULDS PUMPS 10K81 (10K81SP)
- DAYTON Wear Ring (PP60172G)
- GROZ Chemical Pump, Rotary, Plastic (44144)
- DAYTON Water Slinger (PP26183AF0901G)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- HEDLAND Flowmeter, 1/2 FNPT, 0.5-4 GPM (H624-004-R)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, GPM/LPM 2-20 / 10-76 (H713A-020)
- WALLACE & TIERNAN 0-96CUFT/MIN 3/4IN NPT VARIABLE AREA FLOW METER (5210B02B12XXB)
- Hedland Flowmeters