Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19
Mfr # H701A-005-HT
Zoro # G3131633
original price:
$625.89
18% off
new price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Petroleum Fluids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H701A-005-HT
- Zoro # G3131633
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width (In.) | 2-1/2" |
Width | 2 1/2 in |
Connection Size (In.) | 3/4 FNPT |
Height | 2 1/2 in |
Length (In.) | 7-3/16" |
Height (In.) | 2-1/2 |
Length | 7 3/16 in |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Overall Height | 2.5 in |
Description
Mechanical Flowmeter, Product Type High Temperature Flow Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 400 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO High Pressure Vent 3/4Npt (409-3)
- FILL-RITE Shaft Seal Kit (KIT700SL)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (LU74-5004)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H621-028)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- Hedland Flowmeters