Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5-5.0 / 2-19
Mfr # H613A-005
Zoro # G0288793
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Water-Based Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H613A-005
- Zoro # G0288793
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length | 6 5/8 in |
Width (In.) | 2-1/16" |
Width | 2 1/16 in |
Height | 2 3/8 in |
Length (In.) | 6-5/8" |
Height (In.) | 2-3/8 |
Connection Size (In.) | 1/2 FNPT |
Overall Length | 6.6 in |
Overall Width | 2.1 in |
Overall Height | 2.4 in |
Description
Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/150 hp, Single Phase, 10.2 ft Max Head, 1/4 in Intake and Disch (526003)
- ARO Seat, Polypropylene (96572-1)
- LITTLE GIANT 599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose (32A599303)
- PULSAFEEDER Kopkit K3 Pvc/Vtn/C .38T (K3VVC9)
- HEDLAND Flowmeter, GPM/LPM 2-20 / 10-76 (H713A-020)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-02)
- Hedland Flowmeters