Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19
Mfr # H605B-005
Zoro # G2788676
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Brass
- For Pipe Size 1/2 in
- Flow Material Other Liquids, Water
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H605B-005
- Zoro # G2788676
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length | 6 5/8 in |
Height | 2 3/8 in |
Length (In.) | 6-5/8" |
Connection Size (In.) | 1/2 FNPT |
Height (In.) | 2-3/8 |
Width (In.) | 2-1/16" |
Width | 2 1/16 in |
Overall Length | 6.6 in |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- AMERICAN STANDARD Diaphragm Assembly, Green/Orange (M954327-0070A)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H800A-075)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 1 (WMT2-A-C-01-1)
- Hedland Flowmeters