Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19
Mfr # H605B-005-F1
Zoro # G1260402
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/2 in
- Flow Material Water, Other Liquids
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H605B-005-F1
- Zoro # G1260402
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Height (In.) | 3 |
Width (In.) | 6" |
Length (In.) | 6-5/8" |
Description
Flow Switch, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 0.5 A @ 125V DC, Flow Rate - Maximum 5 gpm, Flow Rate - Minimum 0.5 gpm, Flow Switch Type Piston, For Pipe Size 1/2 in, Housing Material Aluminum, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Set Point Configuration Adjustable, Standards -, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Closed, Normally Open, Switch Type SPDT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- BLUE ANGEL PUMP Sump 1/3Hp Dual Suction (F33CISDS)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-HT)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- Hedland Flowmeters