Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19
Mfr # H601A-005-F1
Zoro # G0735323
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/2 in
- Flow Material Petroleum Fluids
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H601A-005-F1
- Zoro # G0735323
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 3 |
Connection Size (In.) | 1/2 FNPT |
Length (In.) | 6-5/8" |
Width (In.) | 6" |
Description
Flow Switch, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 0.5 A @ 125V DC, Flow Rate - Maximum 5 gpm, Flow Rate - Minimum 0.5 gpm, Flow Switch Type Piston, For Pipe Size 1/2 in, Housing Material Aluminum, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Set Point Configuration Adjustable, Standards -, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Closed, Normally Open, Switch Type SPDT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna-N, PPL3412G (PPL3412G)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM (PD01P-HPS-PTT-A)
- APACHE Fuel Dispensing Kit, Manual, 3/4" (99000276)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H701A-005)
- HEDLAND Flowmeter, 1.0-10 / 5-38 GPM/LPM (H600A-010)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-018-R)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 (WMT2-A-C-02)
- Hedland Flowmeters