Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9
Mfr # H213A-005
Zoro # G2739694
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Water-Based Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H213A-005
- Zoro # G2739694
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Connection Size (In.) | 1/4 FNPT |
Length | 4 13/16 in |
Length (In.) | 4-13/16" |
Height (In.) | 1-7/8 |
Width | 1 11/16 in |
Width (In.) | 1-11/16" |
Height | 1 7/8 in |
Overall Width | 1.7 in |
Overall Length | 4.8 in |
Overall Height | 1.9 in |
Description
Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Nozzle Hook (4200F9111)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116476LF-133)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-389)
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float (M267)
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 (H271A-020)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- HEDLAND Reed Switch, Reed Switch Form-C (H526-008)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H605B-010)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755B-020)
- Hedland Flowmeters