Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15
Mfr # H625-004
Zoro # G3183153
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PSU
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-004
- Zoro # G3183153
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length | 8 1/4 in |
Connection Size (In.) | 3/4 MNPT |
Height | 1 1/2 in |
Width (In.) | 1-1/2" |
Height (In.) | 1-1/2 |
Length (In.) | 8-1/4" |
Width | 1 1/2 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Overall Length | 8.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 172 GPM (PD20A-AAP-AAA-B)
- DAYTON Pump Casing O-Ring (200800180)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 30 / 1.5-14 (H271A-030)
- HEDLAND Reed Switch, Reed Switch Form-C (H526-008)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21-SSV)
- Hedland Flowmeters