Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15
Mfr # H621-004
Zoro # G2550222
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PSU
- For Pipe Size 1 in
- Flow Material Other Liquids, Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H621-004
- Zoro # G2550222
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 MNPT |
Width | 1 3/8 in |
Height (In.) | 1-3/4 |
Length | 5 1/4 in |
Width (In.) | 1-3/8" |
Length (In.) | 5-1/4" |
Height | 1 3/4 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Overall Length | 5.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products (10210)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M57)
- ZORO SELECT O Ring (960160)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H761A-030)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H700A-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H605B-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- DWYER INSTRUMENTS Inline Flow Monitors, Flw Vl 535 Gpm Br (HFB-4-35)
- Hedland Flowmeters