Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9
Mfr # H205B-005
Zoro # G2836802
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Variable Area
- For Pipe Size 1/4 in
- Flow Material Other Liquids, Water
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H205B-005
- Zoro # G2836802
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Width (In.) | 1-11/16" |
Height | 1 7/8 in |
Connection Size (In.) | 1/4 FNPT |
Height (In.) | 1-7/8 |
Length | 4 13/16 in |
Length (In.) | 4-13/16" |
Width | 1 11/16 in |
Overall Width | 1.7 in |
Overall Height | 1.9 in |
Overall Length | 4.8 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLB Granule Alkalinity Increaser 25 lb (71203A)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXG1)
- ATTWOOD MARINE Attwood Sahara MK2 S1200 Bilge Pump 1200 GPH - 12V - Automatic (5512-7)
- HEDLAND Flowmeter, GPM/LPM 10 - 150 / 50-560 (H801A-150)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H621-007)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-01)
- Hedland Flowmeters