Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5
Mfr # H613A-002
Zoro # G1618872
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Flow Material Water-Based Fluids
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H613A-002
- Zoro # G1618872
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length | 6 5/8 in |
Width | 2 1/16 in |
Height | 2 3/8 in |
Width (In.) | 2-1/16" |
Length (In.) | 6-5/8" |
Height (In.) | 2-3/8 |
Connection Size (In.) | 1/2 FNPT |
Overall Height | 2.4 in |
Overall Length | 6.6 in |
Overall Width | 2.1 in |
Description
Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Pump Duplexor (ARA-120-AEA)
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC (33101)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- FILL-RITE Wood Grip Kit, PK15 (KIT100WGP)
- HEDLAND Flowmeter, 2 FNPT, 7-75 GPM (H617-075-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-HT)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43-EC)
- Hedland Flowmeters