Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5
Mfr # H605B-002
Zoro # G0675744
original price:
$450.99
9% off
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Brass
- For Pipe Size 1/2 in
- Flow Material Other Liquids, Water
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H605B-002
- Zoro # G0675744
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Width (In.) | 2-1/16" |
Width | 2 1/16 in |
Height (In.) | 2-3/8 |
Height | 2 3/8 in |
Connection Size (In.) | 1/2 FNPT |
Length | 6 5/8 in |
Length (In.) | 6-5/8" |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 6.6 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- AQUAMOTION 1" Cast Iron Flange Kit With 2 Flanges, 2 Gaskets, 4 Screws, 4 Bolts (FK100)
- DWYER INSTRUMENTS Flowmeter, range 30-300 SCFH air (MMA-10)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- HEDLAND Reed Switch, Reed Switch Form-C (H526-008)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-604-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- TACO 7 Day Digital Programmable Timer (265-3)
- Hedland Flowmeters