Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5
Mfr # H201A-020-HT
Zoro # G3091216
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H201A-020-HT
- Zoro # G3091216
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Height (In.) | 2-1/16 |
Width (In.) | 2-1/16" |
Connection Size (In.) | 1/4 FNPT |
Length (In.) | 6-5/8" |
Height | 2 1/16 in |
Width | 2 1/16 in |
Length | 6 5/8 in |
Overall Height | 2.1 in |
Overall Length | 6.6 in |
Overall Width | 2 in |
Description
Mechanical Flowmeter, Product Type High Temperature Flow Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 400 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Mtr 20Mm 1 P (WMT2-B-C-10-1)
- WAYNE PUMP WELL CONVERT 1/2HP (CWS50)
- STENNER Variable Cam, PK5 (MCFC5H0)
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 106 GPM (G15B1ABTXNSX00.)
- HEDLAND Flowmeter, GPM/LPM 10 - 150 / 50-560 (H801A-150)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H625-004)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H613A-002)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-SSV)
- Hedland Flowmeters