Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.1 - 1.0 / 0.5-3.75
Mfr # H205B-010
Zoro # G0980201
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Variable Area
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Other Liquids, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H205B-010
- Zoro # G0980201
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Connection Size (In.) | 1/4 FNPT |
Length (In.) | 4-13/16" |
Length | 4 13/16 in |
Width | 1 11/16 in |
Width (In.) | 1-11/16" |
Height (In.) | 1-7/8 |
Height | 1 7/8 in |
Overall Height | 1.9 in |
Overall Length | 4.8 in |
Overall Width | 1.7 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE Pump Sump 3/4Hp Float (CDU980E)
- DAYTON Condensate Water Tank, For 55HE56 (GGS_81479)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4SW)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-3-MI)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, 1.0-15 / 4-56 GPM/LPM (H600A-015)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Gph Water (RMC-134-SSV)
- Hedland Flowmeters