Shop All Flowmeters
Hedland
Flowmeter, 3/4 MNPT, 1-10 GPM
Mfr # H625-010-R
Zoro # G0259621
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 3/4 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-010-R
- Zoro # G0259621
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 8-1/4" |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1-1/2" |
Height (In.) | 1-1/2 |
Width | 1 1/2 in |
Connection Size (In.) | 3/4 MNPT |
Height | 1 1/2 in |
Length | 8 1/4 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 8.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Bushing (98723-2)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 70 ft. (100MC1E5E0)
- PULSAFEEDER J00075 Pump Repair Parts & Accessories - GREASE(FLUOROCARBON), 10G TUBE. (J00075)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H700A-005)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-004-R)
- HEDLAND Flowmeter, SCFM / L/SEC 25 - 250 / 10-118 (H771A-250)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- PIUSI USA Oil Meter, K600B/3, 3/4" NPT, Pulse Out (F00492030)
- Hedland Flowmeters