Shop All Flowmeters
Hedland
Flowmeter, 3/4 MNPT, 0.5-4 GPM
Mfr # H625-604-R
Zoro # G0405632
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 3/4 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-604-R
- Zoro # G0405632
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length | 8 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 8-1/4" |
Width (In.) | 1-1/2" |
Height (In.) | 1-1/2 |
Height | 1 1/2 in |
Connection Size (In.) | 3/4 MNPT |
Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Overall Length | 8.3 in |
Overall Width | 1.7 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug (PP60003G)
- DAYTON Shim-.030In, PR, PK2 (PP60362G)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 156268)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H760A-050)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- HEDLAND Flowmeter, 1.0-15 / 4-56 GPM/LPM (H600A-015)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- Hedland Flowmeters