Shop All Flowmeters
Hedland
Flowmeter, 3/4 MNPT, 0.5-4 GPM
Mfr # H625-004-R
Zoro # G2389746
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 3/4 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H625-004-R
- Zoro # G2389746
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Connection Size (In.) | 3/4 MNPT |
Length | 8 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 1 1/2 in |
Width | 1 1/2 in |
Length (In.) | 8-1/4" |
Width (In.) | 1-1/2" |
Height (In.) | 1-1/2 |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Overall Length | 8.3 in |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 25 GPM, CPVC, 1/3-HP, 3-PH (1S2HX0008)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- JACKEL 28 in. W X 28 in. D Round Sump Basin Lid (SF24S)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- Hedland Flowmeters