Shop All Flowmeters
Hedland
Flowmeter, 2 SOC, 7-75 GPM
Mfr # H619-675-R
Zoro # G3011111
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 2 in
- Flow Material Water
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H619-675-R
- Zoro # G3011111
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Height | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 1/4 in |
Width (In.) | 3-1/4" |
Height (In.) | 3-1/2 |
Length (In.) | 11-1/2" |
Connection Size (In.) | 2 Socket |
Length | 11 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Overall Width | 3.3 in |
Overall Length | 11.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fluid End Service Kit (637429-CC)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 52 GPM (PD10A-AAP-FTT)
- DAYTON Drive Shaft Assembly (PPM35N007G)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Flowmeter, 2 SOC, 5-50 GPM (H619-650-R)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 30 / 1.5-14 (H271A-030)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H801A-050)
- FOXBORO FLOWTUBE 2IN MAGNETIC FLOW METER (9302A-SIBD-PHJ-GK)
- Hedland Flowmeters