Shop All Flowmeters
Hedland
Flowmeter, 2 FNPT, 7-75 GPM
Mfr # H617-075-R
Zoro # G1763492
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 2 in
- Flow Material Water
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H617-075-R
- Zoro # G1763492
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Height | 3 in |
Connection Size (In.) | 2 FNPT |
Manufacturers Warranty Length | 1 yr |
Length | 8 11/16 in |
Width | 3 in |
Length (In.) | 8-11/16" |
Height (In.) | 3 |
Width (In.) | 3" |
Overall Width | 3.3 in |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Transfer Pump, 110V AC, 10.5 gpm Max. Flow Rate , 7/16 HP, Acetal Resin, POM, 3/4 in HB Inlet (6HKV3)
- FILL-RITE Drive Gear (400F6563)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- ZOELLER Battery Back Up (508-0021)
- HEDLAND Reed Switch, Reed Switch Form-C (H526-008)
- HEDLAND Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2 (H271A-005)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- HEDLAND Flowmeter, SCFM / L/SEC 25 - 250 / 10-118 (H771A-250)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 25 / 2-12 (H671A-025)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-PV)
- Hedland Flowmeters