Shop All Flowmeters
Hedland
Flowmeter, 2 FNPT, 5-50 GPM
Mfr # H617-050-R
Zoro # G1354577
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 2 in
- Flow Material Water
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H617-050-R
- Zoro # G1354577
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Height | 3 in |
Width | 3 in |
Length (In.) | 8-11/16" |
Height (In.) | 3 |
Width (In.) | 3" |
Length | 8 11/16 in |
Connection Size (In.) | 2 FNPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Length | 8.7 in |
Overall Height | 3.5 in |
Overall Width | 3.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- FINISH THOMPSON Seal, FKM, Brown (107297)
- SPRINGER PARTS Sched 5 Clamp Gasket 4 BUNA; Replaces Part# 40MVU-4 (40MVU-4SP)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-F1)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24-SSV)
- Hedland Flowmeters