Shop All Flowmeters
Hedland
Flowmeter, 2 FNPT, 2-25 GPM
Mfr # H617-625-R
Zoro # G1551566
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 2 in
- Connection Size 2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H617-625-R
- Zoro # G1551566
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Width (In.) | 3" |
Height (In.) | 3 |
Width | 3 in |
Connection Size (In.) | 2 FNPT |
Height | 3 in |
Length (In.) | 8-11/16" |
Length | 8 11/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3.3 in |
Overall Height | 3.5 in |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP SUPERIOR PUMP 93501 Sewage Pump, 120 V, 7.6 A, 2 in Outlet (93501)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3782)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWK7)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H613A-002)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005)
- HEDLAND Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2 (H271A-005)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2)
- Hedland Flowmeters