Shop All Flowmeters
Hedland
Flowmeter, 2 FNPT, 10-100 GPM
Mfr # H617-010-R
Zoro # G0491802
original price:
$613.18
13% off
new price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 2 in
- Connection Size 2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H617-010-R
- Zoro # G0491802
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 in |
Length | 8 11/16 in |
Height (In.) | 3 |
Width (In.) | 3" |
Length (In.) | 8-11/16" |
Height | 3 in |
Connection Size (In.) | 2 FNPT |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.3 in |
Overall Height | 3.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM (S1FB1ABWANS000.)
- PULSAFEEDER Strainer Assembly (J60728)
- DAYTON Liquid Operated, Bronze, Jet (5NAP8)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H701A-005)
- HEDLAND Flowmete, 1-1/2 FNPT, 5-50 gpm (H615-050-R)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H800A-100)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H613A-002)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- Hedland Flowmeters