Shop All Flowmeters
Hedland
Flowmeter, 1/2 FNPT, 1-10 GPM
Mfr # H624-610-R
Zoro # G2210056
original price:
$185.99
14% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H624-610-R
- Zoro # G2210056
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 1-1/2 |
Width (In.) | 1-1/2" |
Length (In.) | 7-3/4" |
Manufacturers Warranty Length | 1 yr |
Width | 1 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Height | 1 1/2 in |
Length | 7 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.7 in |
Overall Length | 7.8 in |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/35 HP PPS Submersible Magnetic Drive Pump 115V 1/2" MPT (589204)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 20' (CFS2-DNBPN-20)
- YAMADA KIT FOR NDP-5FPT (K5-PT)
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure (31728)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- HEDLAND Flowmeter, GPM/LPM 0.5-.50 / 0.2-1.9 (H213A-005)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H705B-030)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- DWYER INSTRUMENTS Flowmeter, 210 Gph Water (VFA-42-EC)
- Hedland Flowmeters