Shop All Flowmeters
Hedland
Flowmeter, 1/2 FNPT, 0.5-4 GPM
Mfr # H624-004-R
Zoro # G2554151
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1/2 in
- Flow Material Water
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H624-004-R
- Zoro # G2554151
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length | 7 3/4 in |
Length (In.) | 7-3/4" |
Connection Size (In.) | 1/2 FNPT |
Width | 1 1/2 in |
Height | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 1-1/2 |
Width (In.) | 1-1/2" |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Overall Length | 7.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- DAYTON Shaft Sleeve (PP60103G)
- SPRINGER PARTS Mechanical Seal; Replaces STERLING FLUID SYSTEMS 96667758 (96667758SP)
- SJE-RHOMBUS Cable Clamp, 12 Gauge, ABS Plastic/SS (12 Gauge Cable Clamp Assembly)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H800A-075)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 34 1 P (WMT2-A-C-03-1)
- Hedland Flowmeters