Shop All Flowmeters
Hedland
Flowmeter, 1.0-15 / 4-56 GPM/LPM
Mfr # H600A-015
Zoro # G3298574
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H600A-015
- Zoro # G3298574
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 2-3/8 |
Width | 2 1/16 in |
Width (In.) | 2-1/16" |
Height | 2 3/8 in |
Length | 6 5/8 in |
Connection Size (In.) | SAE 10 |
Length (In.) | 6-5/8" |
Overall Width | 2.1 in |
Overall Length | 6.6 in |
Overall Height | 2.4 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Removal Pump, 2.5, 26 psi, 18w (553517)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- MELNOR INDUSTRIES Melnor Industries Flowmeter Water Timer - 101 (541209)
- Hedland Flowmeters