Shop All Flowmeters
Hedland
Flowmeter, 1.0-10 / 5-38 GPM/LPM
Mfr # H600A-010
Zoro # G2645246
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Flow Material Petroleum Fluids
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H600A-010
- Zoro # G2645246
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height | 2 3/8 in |
Height (In.) | 2-3/8 |
Connection Size (In.) | SAE 10 |
Width (In.) | 2-1/16" |
Length | 6 5/8 in |
Width | 2 1/16 in |
Length (In.) | 6-5/8" |
Overall Length | 6.6 in |
Overall Width | 2.1 in |
Overall Height | 2.4 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- DAYTON Air Volume Control Assembly (PP210063X10801G)
- HONEYWELL W8735S3000 Enviracom Alarm (W8735S3000)
- DAYTON Utility Pump 12VDC (5UXL8)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-610-R)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- HEDLAND Flowmeter, 1/2 FNPT, 1-7 GPM (H624-007-R)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 11 (LFMA-01-A2)
- Hedland Flowmeters