Shop All Flowmeters
Hedland
Flowmeter, 1 SOC, 1-7 GPM
Mfr # H628-007-R
Zoro # G2344081
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H628-007-R
- Zoro # G2344081
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Manufacturers Warranty Length | 1 yr |
Connection Size (In.) | 1 Socket |
Length (In.) | 8-7/8" |
Width (In.) | 1-1/2" |
Height | 1 1/2 in |
Length | 8 7/8 in |
Height (In.) | 1-1/2 |
Width | 1 1/2 in |
Overall Height | 1.4 in |
Overall Width | 1.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 8.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS CONTRACTOR SERIES 1/4 HP Harsh Duty 2-in-1 Submersible Utility and Transfer Pump (UTM02505K)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- BANJO Centrifugal Pump Head, 11400 GPH, 2 In., CI (200POI)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H625-028)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H701A-005)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H621-007)
- Hedland Flowmeters