Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 4-28 GPM
Mfr # H629-628-R
Zoro # G0581691
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H629-628-R
- Zoro # G0581691
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 8-7/8" |
Connection Size (In.) | 1 MNPT |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 1-1/2 |
Width (In.) | 1-1/2" |
Height | 1 1/2 in |
Length | 8 7/8 in |
Width | 1 1/2 in |
Overall Length | 8.9 in |
Overall Height | 1.4 in |
Overall Width | 1.7 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- DAYTON Fibrewound Water Tank, Precharged, 119 Gal (16X844)
- WARREN-RUPP O Ring (560.022.360)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-HT)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-6000 (1250AR6071MRSVV)
- Hedland Flowmeters