Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 4-28 GPM
Mfr # H621-028-R
Zoro # G1140011
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H621-028-R
- Zoro # G1140011
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1-3/4" |
Height (In.) | 1-3/8 |
Length (In.) | 5-1/4" |
Connection Size (In.) | 1 MNPT |
Length | 5 1/4 in |
Height | 1 3/8 in |
Overall Width | 1.8 in |
Overall Length | 5.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 3-45 AVCBDF 98562818 1x115v 60hz 3/4 HP Booster Pump Replaces MQ3-45 96860195 96860172 (SCALA2)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase (GT10)
- DAYTON Water Slinger (PP211030101001G)
- ZOELLER Seal, Through Wall (003402)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H629-628-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755B-020)
- MEC-O-MATIC Flow Indicator (7012309)
- Hedland Flowmeters