Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 3-18 GPM
Mfr # H629-018-R
Zoro # G2700993
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H629-018-R
- Zoro # G2700993
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 MNPT |
Length | 8 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 8-7/8" |
Width (In.) | 1-1/2" |
Width | 1 1/2 in |
Height (In.) | 1-1/2 |
Height | 1 1/2 in |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Overall Length | 8.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- GOULDS WATER TECHNOLOGY IMPELLER 5.25"DIA. (2K716)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- HEDLAND Flowmeter, GPM/LPM 3-30 / 10-115 (H713A-030)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H705B-030)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H700A-005)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 2, 10 Gal Out (WNT-A-C-08-10)
- Hedland Flowmeters