Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 1-16 GPM
Mfr # H621-016-R
Zoro # G3177325
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H621-016-R
- Zoro # G3177325
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 3/4 in |
Length (In.) | 5-1/4" |
Connection Size (In.) | 1 MNPT |
Height (In.) | 1-3/8 |
Manufacturers Warranty Length | 1 yr |
Length | 5 1/4 in |
Height | 1 3/8 in |
Width (In.) | 1-3/4" |
Overall Height | 1.4 in |
Overall Length | 5.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 1500 G.P.H. Automatic Bilge Pump (51S)
- KAPSCO MOTO Kapsco Moto FTP-5050 12V 10 GMP Fuel Transfer Pump with Suction Hose & Fuel Pump Nozzle (FTP-5050)
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-669)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H701A-005)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, 1.0-10 / 5-38 GPM/LPM (H600A-010)
- DWYER INSTRUMENTS Water Meter, 58X34 Water Mtr 10Gal Output (WRBT-A-C-02-10)
- Hedland Flowmeters