Hedland

Flowmeter, 1 MNPT, 0.5-4 GPM


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Variable Area
  • Housing Material PPSU
  • For Pipe Size 1 in
  • Connection Size 1 in
  • Flow Material Water
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Pipe Size 1 in
Connection Size 1 in
Width 1 1/2 in
Length (In.) 8-7/8"
Length 8 7/8 in
Height (In.) 1-1/2
Height 1 1/2 in
Manufacturers Warranty Length 1 yr
Width (In.) 1-1/2"
Connection Size (In.) 1 MNPT
Overall Height 1.4 in
Overall Length 8.5 in
Manufacturer Warranty Length 1 yr
Overall Width 1.8 in

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.