Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 0.5-4 GPM
Mfr # H621-604-R
Zoro # G1560027
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H621-604-R
- Zoro # G1560027
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width | 1 3/4 in |
Length | 5 1/4 in |
Connection Size (In.) | 1 MNPT |
Height | 1 3/8 in |
Width (In.) | 1-3/4" |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 5-1/4" |
Height (In.) | 1-3/8 |
Manufacturer Warranty Length | 1 yr |
Overall Length | 5.3 in |
Overall Height | 1.4 in |
Overall Width | 1.7 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- TSURUMI 2-in. Automatic Electric Submersible Trash Pump w/ Auto Relay (HSE2.4S-62 (115V))
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ37)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 30 / 1.5-14 (H271A-030)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- HEDLAND Reed Switch, Reed Switch Form-A (H526-008-NO)
- HEDLAND Flowmeter, GPM/LPM 10 - 150 / 50-560 (H801A-150)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H701A-005)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFA-5)
- Hedland Flowmeters